Motion
4326
4326 2-Ply 100 Polyester Monofilament Gray PVC Longitudinal Rib x Bare
Mi Item #15033526
MFR #4326
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4326 2-Ply 100 Polyester Monofilament Gray PVC Longitudinal Rib x Bare
Mi Item #15033526
MFR #4326

Mfr description
PVC 2M100 GRY LRXB
  • The premium PVC top cover utilizes longitudinal grooves to achieve its aggressive grip
  • Can be easily finger spliced resulting in top quality endless belts In dirty and dusty conditions, occasional cleaning restores the gripping action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.094 in
  • Minimum Pulley Diameter
    1.5 in
  • Weight Per Inch
    0.05 lbs

Details

  • Alligator
    7
  • Belt Category
    PVC
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Monofilament
  • Clipper
    UX1SP
  • Color
    Gray
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 W
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    PVC Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    20°F to 180 °F
  • Top Cover
    Impression
  • Working Strength
    100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)