Motion
4334
4334 3-Ply 90 Cotton/Polyester Black SBR Steep-grade x Friction
MI ITEM #15033528
MFR #4334
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4334 3-Ply 90 Cotton/Polyester Black SBR Steep-grade x Friction
MI ITEM #15033528
MFR #4334

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3 PLY 90 BLK SBR STEEPGRADEXFS
  • Oval shaped nubs on top cover is a popular choice for high angle inclines and declines
  • The unique cover design prevents slippage of products, as well as cushioning protection for boxes, cartons, and packaged goods

Specifications

  • Belt Type
    Lightweight
  • Ply
    3
  • Compound
    SBR
  • Belt Thickness
    0.315 in
  • Working Strength
    90 lbs
  • Carcass
    Cotton/Polyester
  • Color
    Black
  • Bottom Cover
    Friction
  • Top Cover
    Impression
  • Minimum Pulley Diameter
    2.5 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    0°F to 250 °F
  • Belt Category
    Incline
  • Oil Resistant
    Non-Oil Resistant
  • Alligator
    15
  • Clipper
    U2
  • Endless Splice
    Bias Step
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    ASL90
  • Staple
    RS125
  • Solid Plate
    Not Recommended
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Weight Per Inch
    0.095 lbs
  • Product Type
    Incline Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text