Motion
4360
4360 3-Ply 225 Polyester Red Carboxylated Nitrile Roughtop x Bare
MI ITEM #15033535
MFR #4360
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4360 3-Ply 225 Polyester Red Carboxylated Nitrile Roughtop x Bare
MI ITEM #15033535
MFR #4360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.309 in
  • Minimum Pulley Diameter
    3 in
  • Weight Per Inch
    0.106 lbs

Details

  • Alligator
    15
  • Belt Category
    Incline
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Polyester
  • Clipper
    U2
  • Color
    Red
  • Compound
    Carbox Nitrile
  • Elongation at Break
    1-2 %
  • Endless Splice
    Bias Step
  • FDA Accepted
    Non- FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    ASL90
  • Ply
    3
  • Product Type
    Incline Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS187
  • Temperature Range
    0°F to 250 °F
  • Top Cover
    Impression
  • Working Strength
    225 lbs

Overview

Mfr description
3 PLY 225 RED CBX RTXFS
  • Heavy-duty, non-marking roughtop belt that withstands the effects of oil, grease, and abrasion
  • Popular for high wear applications for corrugated boxes and conversion applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought