Motion
4372
4372 3-Ply 225 Polyester/Nylon Green Gum Rubber Diamond Top x Bare
Mi Item #15033537
MFR #4372
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4372 3-Ply 225 Polyester/Nylon Green Gum Rubber Diamond Top x Bare
Mi Item #15033537
MFR #4372

Mfr description
3 PLY 225 GRN GUM DIAM X B
  • The 3-ply construction offers a standard heavy-duty strength, with a custom, green color for the natural gum compound cover
  • This belt will offer exceptional grip and long performing abrasion resistance over standard SBR material while providing non-marking grip Ideal for lumber applications and steep inclines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.327 in
  • Minimum Pulley Diameter
    4 in
  • Weight Per Inch
    0.111 lbs

Details

  • Alligator
    15
  • Belt Category
    Incline
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Polyester/Nylon
  • Clipper
    U2
  • Color
    Green
  • Compound
    Gum Rubber
  • Elongation at Break
    1-2 %
  • Endless Splice
    Bias Step
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    Not Recommended
  • Plastic Spiral
    Not Recommended
  • Ply
    3
  • Product Type
    Incline Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS187
  • Temperature Range
    0°F to 250 °F
  • Top Cover
    Diamond Top
  • Working Strength
    225 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)