Motion
4380
4380 2-Ply 110 Spun Polyester Black PVC Z-Top x Brushed
MI ITEM #15033539
MFR #4380
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4380 2-Ply 110 Spun Polyester Black PVC Z-Top x Brushed
MI ITEM #15033539
MFR #4380

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVC 2SP 110 BLK Z-TOP X BR
  • Very sturdy and aggressive, this impression top incline belt is used in agricultural, chemical, fertilizer, and industrial applications
  • The impression is deep enough to increase load capacity up inclines, while also designed to allow the belt to run smoothly on conveyor return rollers

Specifications

  • Belt Type
    Lightweight
  • Ply
    2
  • Compound
    PVC
  • Belt Thickness
    0.240 in
  • Working Strength
    110 lbs
  • Carcass
    Spun Polyester
  • Color
    Black
  • Bottom Cover
    Brushed
  • Top Cover
    Impression
  • Minimum Pulley Diameter
    2.5 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    -20°F to 180 °F
  • Belt Category
    Incline
  • Oil Resistant
    Oil Resistant
  • Alligator
    7
  • Clipper
    UX1
  • Endless Splice
    Finger, Skive
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    Not Recommended
  • Staple
    RS125
  • Solid Plate
    Not Recommended
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • FDA Accepted
    Non- FDA
  • Weight Per Inch
    0.083 lbs
  • Product Type
    Incline Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text