Motion
4392
4392 2-Ply 100 Spun Polyester Black PVC Pebbletop x Friction
MI ITEM #15033540
MFR #4392
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4392 2-Ply 100 Spun Polyester Black PVC Pebbletop x Friction
MI ITEM #15033540
MFR #4392

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.115 in
  • Minimum Pulley Diameter
    1.5 in
  • Weight Per Inch
    0.07 lbs

Details

  • Alligator
    7
  • Belt Category
    PVC
  • Belt Type
    Lightweight
  • Bottom Cover
    Friction
  • Carcass
    Polyester
  • Clipper
    UX1
  • Color
    Black
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • FDA Accepted
    Non- FDA
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Oil Resistant
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    PVC Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS125
  • Temperature Range
    20°F to 180 °F
  • Top Cover
    Impression
  • Working Strength
    100 lbs

Overview

Mfr description
RMV 2SP 100 BLK PTXFS
  • Pebbletop impression is used when more traction is called for, but a roughtop belt is too much
  • Popular in wood products and metal stamping

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought