Motion
4393
4393 2-Ply 100 Polyester Monofilament Black PVC Quad Top x Bare Anti-static
MI ITEM #15033541
MFR #4393
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4393 2-Ply 100 Polyester Monofilament Black PVC Quad Top x Bare Anti-static
MI ITEM #15033541
MFR #4393

Mfr description
PVC 2M 100 BLK QUADXB
  • Traditional quad (inverted diamond) pattern makes this monofilament belt a great choice as an alternative to standard roughtops when a less aggressive cover is required
  • More easily cleaned, this belt is popular in a wide range of industrial applications
  • Thermoplastic elastomer allows for easy splicing and fabrication including cleats and V-guides
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.102 in
  • Minimum Pulley Diameter
    1 in
  • Weight Per Inch
    0.035 lbs

Details

  • Alligator
    7
  • Belt Category
    PVC
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Monofilament
  • Clipper
    UX1SP
  • Color
    Black
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    Not Recommended
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    APF150 B
  • Plastic Spiral
    ASL90
  • Ply
    2
  • Product Type
    PVC Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS62
  • Temperature Range
    20°F to 180 °F
  • Top Cover
    Impression
  • Working Strength
    100 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)