Motion
5062
5062 Interwoven 200 Polyester Black PVC Cover x Cover FR/SC
MI ITEM #15033546
MFR #5062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5062 Interwoven 200 Polyester Black PVC Cover x Cover FR/SC
MI ITEM #15033546
MFR #5062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Thickness
    0.250 in
  • Minimum Pulley Diameter
    7 in
  • Weight Per Inch
    0.14 lbs

Details

  • Alligator
    27
  • Belt Category
    PVC
  • Belt Type
    Lightweight
  • Bottom Cover
    Cover
  • Carcass
    Interwoven Polyester
  • Clipper
    U4
  • Color
    Black
  • Compound
    PVC
  • Elongation at Break
    1-2 %
  • Endless Splice
    Finger, Skive
  • Fire Resistant
    Non Fire Resistant
  • Flexco Bolt On
    Not Recommended
  • Flexco Rivet
    R5
  • Oil Resistant
    Non-Oil Resistant
  • Plastic Rivet
    Not Recommended
  • Plastic Spiral
    Not Recommended
  • Ply
    1
  • Product Type
    PVC Belting
  • Solid Plate
    Not Recommended
  • Staple
    RS187
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Cover
  • Working Strength
    200 lbs

Overview

Mfr description
PVC 200 BLK CXC
  • PVC offers reliable performance in applications such as bulk handling, heavy stamping, scrap, wood products, sand, gravel, and vertical elevators
  • Like the medium-duty PVC belts these products are the most economical choice in the widest range of applications Fire retardant and static conductive qualities

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought