Motion
5109
Food Handling Belt - #5109 Interwoven 350# Polyester White PVC Cover x Cover
MI ITEM #15033548
MFR #5109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Handling Belt - #5109 Interwoven 350# Polyester White PVC Cover x Cover
MI ITEM #15033548
MFR #5109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVC 350W CBS
  • Designed for elevator applications and is a favorite for handling grains, salts, and food products
  • Low stretch carcass and excellent bolt holding ability
  • FDA approved and USDA accepted

Specifications

  • Belt Type
    Lightweight
  • Ply
    IWP
  • Compound
    PVC
  • Belt Thickness
    0.313 in
  • Working Strength
    350 lbs
  • Carcass
    Polyester
  • Color
    White
  • Bottom Cover
    Smooth
  • Top Cover
    Smooth
  • Thickness
    0.313 in
  • Minimum Pulley Diameter
    8 in
  • Fire Resistant
    Non Fire Resistant
  • Elongation at Break
    1-2 %
  • Temperature Range
    0°F to 180 °F
  • Oil Resistant
    Non-Oil Resistant
  • Alligator
    Not Recommended
  • Clipper
    Not Recommended
  • Endless Splice
    Not Recommended
  • Plastic Rivet
    Not Recommended
  • Plastic Spiral
    Not Recommended
  • Staple
    Not Recommended
  • Solid Plate
    140
  • Flexco Bolt On
    550
  • Flexco Rivet
    R5
  • FDA Accepted
    FDA, USDA
  • Product Type
    Food Handling
  • Weight Per Inch
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text