Overview
Mfr description
7100311252 CONFINED SPACE PORTABLE FREES
- Portable, adjustable, and designed for use with the 3M™ DBI-SALA® Davit Arms
- Options for both short reach and long reach davits
- Adjustable width base design with integrated levelling feet and indicator
- Fluorescent green powder coated finish for high visibility
- Self-retracting pin lanyards help prevent breaks and snags
- Freestanding, portable design
- 180 degree davit mast rotation
- Integrated alignment features for easy assembly
Specifications
- ColorGreen
- UPC_NO00840779172962
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data