Motion
1101844

3M
1101844

Harness - Polyester Material, Dorsal, Shoulder D-Ring Location, Yellow Color, 420 lbs Weight Capacity
Mi Item #15035582
MFR #1101844
Price$338.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1101844

Harness - Polyester Material, Dorsal, Shoulder D-Ring Location, Yellow Color, 420 lbs Weight Capacity
Mi Item #15035582
MFR #1101844

Mfr description
7100255508 DELTA VEST SAFETY HARNESS 11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.77/each

Specifications

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Pass Through
  • Color
    Yellow
  • D Ring Locations
    Dorsal, Shoulder
  • Harness Material
    Polyester
  • Padding Or Lining
    No
  • Standards Met
    ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
  • Style Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)