Motion
1020BC-25

3M
1020BC-25

Tape - 1300 gf/in Adhesive Strength, 25 mm Width, 10 m Length, Acrylic Adhesive Material, Black Color
MI ITEM #15035592
MFR #1020BC-25
Price$135.52/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1020BC-25

Tape - 1300 gf/in Adhesive Strength, 25 mm Width, 10 m Length, Acrylic Adhesive Material, Black Color
MI ITEM #15035592
MFR #1020BC-25

Mfr description
7100313406 ELECTRICALLY CONDUCTIVE SINGL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.52/rl

Specifications

Dimensions

  • Length
    10 m
  • Width
    25 mm

Details

  • Adhesion Strength
    1300
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Black
  • Liner Material
    Polyester Film
  • Manufacturer Stock Number
    7100313407
  • Operating Temperature Range
    -40 °C to 121 °C, -40 °F to 250 °F
  • Product Form
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)