Motion
5113SFT-50

3M
5113SFT-50

Tape - 1300 gf/in Adhesive Strength, 2 mil Liner Thickness, Polyolefin Material, Metallic Color
Mi Item #15035601
MFR #5113SFT-50
Price$41.86/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5113SFT-50

Tape - 1300 gf/in Adhesive Strength, 2 mil Liner Thickness, Polyolefin Material, Metallic Color
Mi Item #15035601
MFR #5113SFT-50

Mfr description
7100313609 ELECTRICALLY CONDUCTIVE SINGL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.86/rl

Specifications

Dimensions

  • Adhesive Thickness
    0.0020 in
  • Liner Thickness
    2 mil

Details

  • Adhesion Strength
    1300
  • Adhesive Material
    Polyolefin
  • Color
    Metallic
  • Liner Material
    Polyester Film
  • Manufacturer Stock Number
    5113SFT-50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)