Motion
6105500

3M
6105500

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 500 ft, 152.40 m Long, Stainless Steel Material
Mi Item #15035721
MFR #6105500
Price$3,173.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
6105500

Self-retracting Lanyards, Lifeline & Fall Limiter - 310 lbs Wt Capacity , 500 ft, 152.40 m Long, Stainless Steel Material
Mi Item #15035721
MFR #6105500

Mfr description
7100330545 LAD-SAF SWAGED CABLE LIFELIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,173.03/each

Specifications

Dimensions

  • Diameter
    0.3750 in, 9.50 mm
  • Length
    500 ft, 152.40 m
  • Line Width Or Diameter
    0.3750 in | 9.50 mm
  • Overall Length
    500 ft

Details

  • Anchorage Connection
    Swage
  • Capacity
    310 lbs
  • Lifeline Material
    Stainless Steel
  • Type
    Vertical Lifeline
  • Unit Connector
    Swage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)