Specifications
Dimensions
- Overall Length6 ft
Details
- Anchorage ConnectionRebar Hook
- ANSI RatingZ359.3-2017
- Capacity310 lbs
- ColorYellow
- For Use WithNano-Lok
- Harness ConnectionCarabiner
- Number Of Legs1
- Standards MetANSI Z359.3, OSHA 1910.66, OSHA 1926.502
- TypeWeb Adjustable Restraint Lanyard
Overview
Mfr description
7100224724 NANO-LOK WEB ADJUSTABLE REST