Motion
3100602

3M
3100602

Self-retracting Lifeline - 420 lbs Wt Capacity , 9 ft, 2.74 m Long, Rebar Snap Hook End Connection, Webbing Material
Mi Item #15035748
MFR #3100602
Price$703.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3100602

Self-retracting Lifeline - 420 lbs Wt Capacity , 9 ft, 2.74 m Long, Rebar Snap Hook End Connection, Webbing Material
Mi Item #15035748
MFR #3100602

Mfr description
7100325449 NANO-LOK XL SELF-RETRACTING
  • Impact-resistant housing made of tough thermoplastic housing designed to help withstand demanding worksites
  • Speed-sensing brake system provides as low as 6 ft. (2m) of required fall clearance
  • Swiveling anchorage loop limits lifeline twisting for smooth operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$703.35/each

Specifications

Dimensions

  • Length
    9 ft, 2.74 m
  • Overall Length
    9 ft
  • Weight
    4.01

Details

  • Anchorage Connection
    Rebar Hook
  • ANSI Rating
    ANSI, ASSP Z359.14-2021
  • Capacity
    420 lbs
  • Color
    Blue
  • Harness Connection
    Single Pin Connector
  • Housing Material
    Nylon Thermoplastic
  • Lanyard End Connection
    Rebar Snap Hook
  • Lifeline Material
    Webbing
  • Number Of Legs
    1
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI, ASSP Z359.14-2021
  • Type
    Extended Length Quick Connect Self-retracting Lifeline (Web)
  • Unit Connector
    Rebar Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)