Motion
7100307008 PERSONAL SELF-RESCUE TRAINING KIT 3320053, 50 FT, ROPE

3M
7100307008 PERSONAL SELF-RESCUE TRAINING KIT 3320053, 50 FT, ROPE

self-retracting - 310 lbs Wt Capacity , 12 Strand Braided Technora Rope Material
MI ITEM #15036084
MFR #7100307008 PERSONAL SELF-RESCUE TRAINING KIT 3320053, 50 FT, ROPE
Price$1,904.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100307008 PERSONAL SELF-RESCUE TRAINING KIT 3320053, 50 FT, ROPE

self-retracting - 310 lbs Wt Capacity , 12 Strand Braided Technora Rope Material
MI ITEM #15036084
MFR #7100307008 PERSONAL SELF-RESCUE TRAINING KIT 3320053, 50 FT, ROPE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,904.52/each

Specifications

Dimensions

  • Overall Length
    15 m

Details

  • ANSI Rating
    Z359.9-2021
  • Capacity
    310 lbs
  • Color
    Blue
  • Housing Material
    Body Belt
  • Lifeline Material
    12 Strand Braided Technora Rope
  • Line Material
    12 Strand Braided Technora Rope
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI/ASSP Z359.9-2021
  • Type
    Rope Lifeline

Overview

Mfr description
7100307008 PERSONAL SELF-RESCUE TRAINING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought