Motion
3590051

3M
3590051

Self-retracting Lifeline - 420 lbs Wt Capacity , 50 ft, 15.24 m Long, Swivel Snap Hook End Connection, Stainless Steel Material
Mi Item #15036086
MFR #3590051
Price$5,279.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3590051

Self-retracting Lifeline - 420 lbs Wt Capacity , 50 ft, 15.24 m Long, Swivel Snap Hook End Connection, Stainless Steel Material
Mi Item #15036086
MFR #3590051

Mfr description
7100318445 PROTECTA 3-WAY RETRIEVAL SEL
  • Swiveling anchorage connector loop and carabiner
  • Aluminum or thermoplastic housing design
  • Self-locking snap hook on lifeline
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,279.66/each

Specifications

Dimensions

  • Length
    50 ft, 15.24 m
  • Overall Length
    50 ft

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI, ASSP Z359.14-2021
  • Capacity
    420 lbs
  • Color
    Red
  • Harness Connection
    Snap Hook
  • Housing Material
    Aluminum
  • Lanyard End Connection
    Swivel Snap Hook
  • Lifeline Material
    Stainless Steel
  • Number Of Legs
    1
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI, ASSP Z359.14-2021
  • Type
    Self Retracting Lifeline - Retrieval
  • Unit Connector
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)