Motion
7100318447 PROTECTA 3-WAY RETRIEVAL SEL F-RETRACTING LIFELINE W/ BRACKET 35

3M
7100318447 PROTECTA 3-WAY RETRIEVAL SEL F-RETRACTING LIFELINE W/ BRACKET 35

Self-retracting Lifeline - Stainless Steel Material
Mi Item #15036088
MFR #7100318447 PROTECTA 3-WAY RETRIEVAL SEL F-RETRACTING LIFELINE W/ BRACKET 35
Price$4,490.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100318447 PROTECTA 3-WAY RETRIEVAL SEL F-RETRACTING LIFELINE W/ BRACKET 35

Self-retracting Lifeline - Stainless Steel Material
Mi Item #15036088
MFR #7100318447 PROTECTA 3-WAY RETRIEVAL SEL F-RETRACTING LIFELINE W/ BRACKET 35

Mfr description
7100318447 PROTECTA 3-WAY RETRIEVAL SEL
  • Swiveling anchorage connector loop and carabiner
  • Aluminum or thermoplastic housing design
  • Self-locking snap hook on lifeline
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,490.56/each

Specifications

Dimensions

  • Overall Length
    50 ft

Details

  • Color
    Red
  • Lifeline Material
    Stainless Steel
  • Type
    Self Retracting Lifeline Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)