Motion
7100318439 PROTECTA SELF-RETRACTING LIF ELINE 3590039, STAINLESS STEEL CABL

3M
7100318439 PROTECTA SELF-RETRACTING LIF ELINE 3590039, STAINLESS STEEL CABL

Self-retracting Lifeline - 190 kg Wt Capacity , Stainless Steel Material
MI ITEM #15036093
MFR #7100318439 PROTECTA SELF-RETRACTING LIF ELINE 3590039, STAINLESS STEEL CABL
Price$1,628.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100318439 PROTECTA SELF-RETRACTING LIF ELINE 3590039, STAINLESS STEEL CABL

Self-retracting Lifeline - 190 kg Wt Capacity , Stainless Steel Material
MI ITEM #15036093
MFR #7100318439 PROTECTA SELF-RETRACTING LIF ELINE 3590039, STAINLESS STEEL CABL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,628.12/each

Specifications

Dimensions

  • Overall Length
    15.2 m

Details

  • Anchorage Connection
    Carabiner
  • Capacity
    190 kg
  • Color
    Red
  • Housing Material
    Nylon Thermoplastic
  • Lifeline Material
    Stainless Steel
  • Line Material
    Stainless Steel Cable
  • Number Of Legs
    1
  • Type
    Self Retracting Lifeline Cable

Overview

Mfr description
7100318439 PROTECTA SELF-RETRACTING LIF
  • Swiveling anchorage connector loop and carabiner
  • Aluminum or thermoplastic housing design
  • Self-locking snap hook on lifeline
  • Compact, lightweight design
  • Cable lengths of 20 ft or greater feature stackable housing design
  • Quick activating speed-sensing locking system
  • Features impact-indicating external energy absorber (for models with external shock pack)
  • Corrosion resistant components
  • Available in multiple configurations, lifeline lengths, and material types
  • Emergency retrieval system available on some models

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought