Motion
1161542M

3M
1161542M

Harness - Polyester Material, Dorsal, Shoulder D-Ring Location, Tongue Buckle Leg Strap, Black Color, 420 lbs Weight Capacity
Mi Item #15036095
MFR #1161542M
Price$152.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1161542M

Harness - Polyester Material, Dorsal, Shoulder D-Ring Location, Tongue Buckle Leg Strap, Black Color, 420 lbs Weight Capacity
Mi Item #15036095
MFR #1161542M

Mfr description
7100232027 PROTECTA VEST-STYLE HARNESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.35/each

Specifications

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Pass Through
  • Color
    Black
  • D Ring Locations
    Dorsal, Shoulder
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Yes
  • Standards Met
    ANSI Z359.11, OSHA 1926.502
  • Stretch Construction
    Non-Stretch
  • Style Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)