Motion
600NS

3M
600NS

Epoxy Resin & Adhesive - Gray color
MI ITEM #15036110
MFR #600NS
Price$834.72/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
600NS

Epoxy Resin & Adhesive - Gray color
MI ITEM #15036110
MFR #600NS

Mfr description
7100249024 SCOTCH-WELD CONCRETE REPAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$834.72/dr

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Color
    Gray
  • Container Type
    Drum B
  • Max Operating Temperature
    180 °F
  • Mix Ratio
    1:1
  • Operating Temperature Range
    -40 to 180 °F
  • Work Time
    1 min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)