Overview
Mfr description
7100323508 SEALED-BLOK 3-WAY RETRIEVAL
- Available in multiple configurations, lifeline lengths, and material types
- Critical SRL components sealed from environmental exposure
- Swiveling self-locking snap hook with impact indicator
- Pivoting anchorage connector loop
- Durable Construction
- Galvanized & stainless steel cable options
- Quick activating speed-sensing locking system
- Equipped with an integrated carrying handle to assist in transporting the SRL to job sites
- IP 69K ingress protection rating
- Integrated fall arrest energy dissipation system
Specifications
- ColorBlue
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data