Overview
Mfr description
7100324055 SEALED-BLOK 3-WAY RETRIEVAL
- Available in multiple configurations, lifeline lengths, and material types
- Critical SRL components sealed from environmental exposure
- Swiveling self-locking snap hook with impact indicator
- Pivoting anchorage connector loop
- Durable Construction
- Galvanized & stainless steel cable options
- Quick activating speed-sensing locking system
- Equipped with an integrated carrying handle to assist in transporting the SRL to job sites
- IP 69K ingress protection rating
- Integrated fall arrest energy dissipation system
Specifications
- TypeSelf Retracting Lifeline Retrieval and Bracket
- Line MaterialStainless Steel Cable
- Capacity190 kg
- Housing MaterialAluminum & Stainless Steel
- ColorBlue
- For Use WithFull Body Harness & Anchor Point
- Anchorage ConnectionPivoting
- Number Of Legs1
- Lifeline MaterialStainless Steel
- Overall Length85 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data