Motion
3400165

3M
3400165

Self-retracting Lifeline - 310 lbs Wt Capacity , 50 ft, 15.24 m Long, Swivel Snap Hook End Connection, Stainless Steel Material
Mi Item #15036114
MFR #3400165
Price$10,776.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3400165

Self-retracting Lifeline - 310 lbs Wt Capacity , 50 ft, 15.24 m Long, Swivel Snap Hook End Connection, Stainless Steel Material
Mi Item #15036114
MFR #3400165

Mfr description
7012818933 SEALED-BLOK RSQ 3-WAY RETRIE
  • Available in multiple configurations, lifeline lengths, and material types
  • Critical SRL components sealed from environmental exposure
  • Swiveling self-locking snap hook with impact indicator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,776.52/each

Specifications

Dimensions

  • Length
    50 ft, 15.24 m
  • Overall Length
    50 ft

Details

  • Anchorage Connection
    Carabiner
  • ANSI Rating
    ANSI, ASSP Z359.14-2021
  • Capacity
    310 lbs
  • Color
    Blue
  • Housing Material
    Aluminum, Stainless Steel
  • Lanyard End Connection
    Swivel Snap Hook
  • Lifeline Material
    Stainless Steel
  • Number Of Legs
    1
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI, ASSP Z359.14-2021
  • Type
    Structural Self-retracting Lifeline (Rescue)
  • Unit Connector
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)