Motion
7100311416 SMART LOCK EDGE MODULAR SELF RETRACTING LIFELINE 3503850, GALVAN

3M
7100311416 SMART LOCK EDGE MODULAR SELF RETRACTING LIFELINE 3503850, GALVAN

Self-retracting Lanyard - 420 lbs Wt Capacity , For Use With: Full Body Harness & Anchor Point, Galvanized Cable Material
MI ITEM #15036128
MFR #7100311416 SMART LOCK EDGE MODULAR SELF RETRACTING LIFELINE 3503850, GALVAN
Price$1,980.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100311416 SMART LOCK EDGE MODULAR SELF RETRACTING LIFELINE 3503850, GALVAN

Self-retracting Lanyard - 420 lbs Wt Capacity , For Use With: Full Body Harness & Anchor Point, Galvanized Cable Material
MI ITEM #15036128
MFR #7100311416 SMART LOCK EDGE MODULAR SELF RETRACTING LIFELINE 3503850, GALVAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,980.34/each

Specifications

Dimensions

  • Overall Length
    6.1 m

Details

  • Anchorage Connection
    Swiveling
  • ANSI Rating
    Z359.14-2021
  • Capacity
    420 lbs
  • Color
    Blue
  • For Use With
    Full Body Harness & Anchor Point
  • Housing Material
    Nylon Thermoplastic
  • Lifeline Material
    Galvanized Cable
  • Line Material
    Galvanized Cable
  • Number Of Legs
    1
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 2, ANSI/ASSP Z359.14-2021
  • Type
    Self Retracting Lifeline

Overview

Mfr description
7100311416 SMART LOCK EDGE MODULAR SELF
  • Lightweight thermoplastic housing with built in carrying handle
  • Swiveling anchorage point and carabiner included
  • Patent pending dual label system located within ergonomic cable bumper stop to simplify inspections and reduce the need for replacement
  • Swiveling snap hook with impact indicator
  • RFID located in cable handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought