Motion
7100325218 VHB TAPE GPH-110GF, GRAY, 1/ 2 IN X 36 YD, 45 MIL, FILM LINER, 1

3M
7100325218 VHB TAPE GPH-110GF, GRAY, 1/ 2 IN X 36 YD, 45 MIL, FILM LINER, 1

3M VHB Tape GPH-110GF, Gray, 1/2 in x 36 yd, 45
MI ITEM #15036148
MFR #7100325218 VHB TAPE GPH-110GF, GRAY, 1/ 2 IN X 36 YD, 45 MIL, FILM LINER, 1
Price$70.44/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100325218 VHB TAPE GPH-110GF, GRAY, 1/ 2 IN X 36 YD, 45 MIL, FILM LINER, 1

3M VHB Tape GPH-110GF, Gray, 1/2 in x 36 yd, 45
MI ITEM #15036148
MFR #7100325218 VHB TAPE GPH-110GF, GRAY, 1/ 2 IN X 36 YD, 45 MIL, FILM LINER, 1

Mfr description
7100325218 VHB TAPE GPH-110GF, GRAY, 1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.44/rl

Specifications

Dimensions

  • Length
    32.90 m
  • Overall Length
    36 yd
  • Overall Thickness
    45 mil
  • Shelf Life
    24 months
  • Thickness
    45 mil
  • Width
    0.2500 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Ideal for stiffeners applied to equipment enclosures, metal cabinets, appliance, signage etc
  • Color
    Gray
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)