Motion
63

3M
63

Sponge - Cellulose | Fiber | Mineral | Resin Material, 0.7000 in Thick, Color: White | Yellow
Mi Item #15036379
MFR #63
Price$4.88/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
63

Sponge - Cellulose | Fiber | Mineral | Resin Material, 0.7000 in Thick, Color: White | Yellow
Mi Item #15036379
MFR #63

Mfr description
7010029000 SCOTCH-BRITE LIGHT DUTY SCRU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.88/cs

Specifications

Dimensions

  • Sponge Length
    155 mm
  • Sponge Thickness
    0.7000 in
  • Sponge Width
    91 mm

Details

  • Manufacturer Stock Number
    7010029000
  • Number of Sponges
    20
  • Sponge Color
    Yellow
  • Sponge Material
    Fiber | Mineral | Resin
  • Sponge Type
    Scrub Sponge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)