Motion
FIRE ENGINE SUCTION 5"X20'

CONTINENTAL
FIRE ENGINE SUCTION 5"X20'

FIRE ENGINE SUCTION 5"X20'
Mi Item #15038298
MFR #FIRE ENGINE SUCTION 5"X20'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FIRE ENGINE SUCTION 5"X20'

FIRE ENGINE SUCTION 5"X20'
Mi Item #15038298
MFR #FIRE ENGINE SUCTION 5"X20'

Mfr description
FIRE ENGINE SUCTION 5"X20'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    5.0000 in
  • Weight
    2.43 lb

Details

  • Cover Color
    Clear / Black
  • Cover Material
    PVC
  • Hose Type
    Water
  • Maximum Temperature
    158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)