Specifications
Dimensions
- Nominal Hose Inner Diameter5.0000 in
- Weight2.43 lb
Details
- Cover ColorClear / Black
- Cover MaterialPVC
- Hose TypeWater
- Maximum Temperature158 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)