Motion
PROSPECTOR OILFIED 150 1-1/2X100'

CONTINENTAL
PROSPECTOR OILFIED 150 1-1/2X100'

PROSPECTOR OILFIED 150 1-1/2X100'
MI ITEM #15038334
MFR #PROSPECTOR OILFIED 150 1-1/2X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PROSPECTOR OILFIED 150 1-1/2X100'

PROSPECTOR OILFIED 150 1-1/2X100'
MI ITEM #15038334
MFR #PROSPECTOR OILFIED 150 1-1/2X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PROSPECTOR OILFIED 150 1-1/2X100'

Specifications

  • Hose Type
    Petroleum
  • Nominal Hose Inner Diameter
  • Weight
    0.869 lb
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    SBR
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text