Overview
Mfr description
OILFIELD FRAC 400WP 4X100'
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight3.037 lb
- Cover ColorBlack
- Maximum Temperature180 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature-25 °F
- Temperature Range-25°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data