Overview
Mfr description
AIR GREEN 400WP 1X400'
Specifications
- Hose TypeAir & Multipurpose
- Nominal Hose Inner Diameter
- Weight0.631 lb
- Cover ColorGreen
- Maximum Temperature180 °F
- Cover MaterialNatural Rubber
- Minimum Temperature-25 °F
- Temperature Range-25°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data