Motion
FIREXB -65 3/4X50' FULL CUT L/C

CONTINENTAL
FIREXB -65 3/4X50' FULL CUT L/C

FIREXB -65 3/4X50' FULL CUT L/C
MI ITEM #15038371
MFR #FIREXB -65 3/4X50' FULL CUT L/C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FIREXB -65 3/4X50' FULL CUT L/C

FIREXB -65 3/4X50' FULL CUT L/C
MI ITEM #15038371
MFR #FIREXB -65 3/4X50' FULL CUT L/C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FIREXB -65 3/4X50' FULL CUT L/C

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Weight
    0.411 lb
  • Cover Color
    Black
  • Maximum Temperature
    200 °F
  • Cover Material
    EPDM
  • Minimum Temperature
    -65 °F
  • Temperature Range
    -65°F to 200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text