Motion
65138 SS BLU 300WP 1/2X50'MM 1/2NPT LBAR

CONTINENTAL
65138 SS BLU 300WP 1/2X50'MM 1/2NPT LBAR

65138 SS BLU 300WP 1/2X50'MM 1/2NPT LBAR
MI ITEM #15038388
MFR #65138 SS BLU 300WP 1/2X50'MM 1/2NPT LBAR
List Price$267.20/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
65138 SS BLU 300WP 1/2X50'MM 1/2NPT LBAR

65138 SS BLU 300WP 1/2X50'MM 1/2NPT LBAR
MI ITEM #15038388
MFR #65138 SS BLU 300WP 1/2X50'MM 1/2NPT LBAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$267.20/pc for your price

Overview

Mfr description
65138 SS BLU 300WP 1/2X50'REPLACES 65199

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Weight
    12.6 lb
  • Cover Color
    Blue
  • Maximum Temperature
    210 °F
  • Cover Material
    EPDM
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text