Motion
PROSPECTOR 3X400 OILFIELD 150

CONTINENTAL
PROSPECTOR 3X400 OILFIELD 150

PROSPECTOR 3X400 OILFIELD 150
MI ITEM #15038423
MFR #PROSPECTOR 3X400 OILFIELD 150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PROSPECTOR 3X400 OILFIELD 150

PROSPECTOR 3X400 OILFIELD 150
MI ITEM #15038423
MFR #PROSPECTOR 3X400 OILFIELD 150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    1.859 lb

Details

  • Cover Color
    Black
  • Cover Material
    SBR
  • Hose Type
    Petroleum
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 180 °F

Overview

Mfr description
PROSPECTOR 3X400 OILFIELD 150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought