Overview
Mfr description
PREMIUM GARDEN GRN 400BP 1/2X50' GHT
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Cover ColorGreen
- Cover MaterialEPDM
- Maximum Temperature160 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 160 °F
- Weight8.232 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data