Overview
Mfr description
DISHWASHER DRAIN 7/8X50' 1/CTN
Specifications
- Hose TypeAir & Multipurpose
- Nominal Hose Inner Diameter
- Weight18.7 lb
- Cover ColorBlack
- Maximum Temperature210 °F
- Cover MaterialEPDM
- Minimum Temperature-40 °F
- Temperature Range-40°F to 210 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data