Overview
Mfr description
BOP SLEEVE PROSPECTOR 1-1/2X100'
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight0.965 lb
- Maximum Temperature225 °F
- Minimum Temperature-30 °F
- Temperature Range-30°F to 225 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data