Overview
Mfr description
INSTAGRIP 300 1/4X50 FT BLACK
Specifications
- Hose TypeAir & Multipurpose
- Nominal Hose Inner Diameter
- Weight0.104 lb
- Cover ColorBlack
- Maximum Temperature210 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature-40 °F
- Temperature Range-40°F to 210 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data