Motion
INSTAGRIP 300 T/C 1/2 X 50 FT

CONTINENTAL
INSTAGRIP 300 T/C 1/2 X 50 FT

INSTAGRIP 300 T/C 1/2 X 50 FT
MI ITEM #15038680
MFR #INSTAGRIP 300 T/C 1/2 X 50 FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
INSTAGRIP 300 T/C 1/2 X 50 FT

INSTAGRIP 300 T/C 1/2 X 50 FT
MI ITEM #15038680
MFR #INSTAGRIP 300 T/C 1/2 X 50 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
INSTAGRIP 300 T/C 1/2 X 50 FT

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Weight
    0.13 lb
  • Cover Color
    Black
  • Maximum Temperature
    210 °F
  • Cover Material
    Textile Braid Impregnated w/ Synthetic Rubber
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text