Overview
Mfr description
FIREXB UL92 -65 1X50' CUT COILED TIED
Specifications
- Hose TypeAir & Multipurpose
- Nominal Hose Inner Diameter
- Weight26.95 lb
- Cover ColorBlack
- Maximum Temperature200 °F
- Cover MaterialEPDM
- Minimum Temperature-65 °F
- Temperature Range-65°F to 200 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data