Overview
Mfr description
PACER W/SS WIRE BLK 50WP 3/4 L/C BULK
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight0.329 lb
- Cover ColorBlack
- Maximum Temperature140 °F
- Cover MaterialNitrile/PVC - Type C2
- Minimum Temperature-40 °F
- Temperature Range-40°F to 140 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data