Overview
Mfr description
FLXWNG PET RED 150WP 1X100'
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight0.569 lb
- Cover ColorRed
- Maximum Temperature212 °F
- Cover MaterialNitrile
- Minimum Temperature-35 °F
- Temperature Range-35°F to 212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data