Overview
Mfr description
OILFIELD FRACT 400 ARC 4X200'
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight3.064 lb
- Cover ColorClear
- Maximum Temperature180 °F
- Cover MaterialUltra High Molecular Weight Polyethylene - Type L
- Minimum Temperature-25 °F
- Temperature Range-25°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data