Motion
65184 MARINE FUEL SAE J1527 5/16X25 REEL

CONTINENTAL
65184 MARINE FUEL SAE J1527 5/16X25 REEL

65184 MARINE FUEL SAE J1527 5/16X25 REEL
MI ITEM #15038776
MFR #65184 MARINE FUEL SAE J1527 5/16X25 REEL
List Price$167.64/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
65184 MARINE FUEL SAE J1527 5/16X25 REEL

65184 MARINE FUEL SAE J1527 5/16X25 REEL
MI ITEM #15038776
MFR #65184 MARINE FUEL SAE J1527 5/16X25 REEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.64/pc for your price

Overview

Mfr description
65184 MARINE FUEL SAE J1527 5/16X25 REEL

Specifications

  • Hose Type
    Marine
  • Nominal Hose Inner Diameter
  • Weight
    4.05 lb
  • Cover Color
    Black
  • Maximum Temperature
    212 °F
  • Cover Material
    Nitrile/PVC - Type C2
  • Minimum Temperature
    -4 °F
  • Temperature Range
    -20°C to 100 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text