Motion
65188 MARINE FUEL SAE J1527 3/8X50

CONTINENTAL
65188 MARINE FUEL SAE J1527 3/8X50

65188 MARINE FUEL SAE J1527 3/8X50
MI ITEM #15038777
MFR #65188 MARINE FUEL SAE J1527 3/8X50
List Price$255.23/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
65188 MARINE FUEL SAE J1527 3/8X50

65188 MARINE FUEL SAE J1527 3/8X50
MI ITEM #15038777
MFR #65188 MARINE FUEL SAE J1527 3/8X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$255.23/pc for your price

Overview

Mfr description
65188 MARINE FUEL SAE J1527 3/8X50 1/BOX

Specifications

  • Hose Type
    Marine
  • Nominal Hose Inner Diameter
  • Weight
    9.35 lb
  • Cover Color
    Black
  • Maximum Temperature
    212 °F
  • Cover Material
    Nitrile/PVC - Type C2
  • Minimum Temperature
    -4 °F
  • Temperature Range
    -20°C to 100 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought