Overview
Mfr description
BOP SLEEVE PROSPECTOR 2-1/4X50'
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight1.377 lb
- Maximum Temperature225 °F
- Minimum Temperature-30 °F
- Temperature Range-30°F to 225 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data