Overview
Mfr description
CHEM SUPERIOR BLK 232WP 3/4X131' L/C
Specifications
- Hose TypeChemical
- Nominal Hose Inner Diameter
- Weight0.471 lb
- Cover ColorBlack
- Maximum Temperature212 °F
- Cover MaterialEPDM
- Minimum Temperature-22 °F
- Temperature Range-22°F to 212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data