Motion
DAMPFTRIX 6000 blk 261WP 3/4 131 L/C

CONTINENTAL
DAMPFTRIX 6000 blk 261WP 3/4 131 L/C

DAMPFTRIX 6000 blk 261WP 3/4 131 L/C
MI ITEM #15038837
MFR #DAMPFTRIX 6000 blk 261WP 3/4 131 L/C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
DAMPFTRIX 6000 blk 261WP 3/4 131 L/C

DAMPFTRIX 6000 blk 261WP 3/4 131 L/C
MI ITEM #15038837
MFR #DAMPFTRIX 6000 blk 261WP 3/4 131 L/C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DAMPFTRIX 6000 BLK 261WP 3/4 131 L/C

Specifications

  • Hose Type
    Steam
  • Nominal Hose Inner Diameter
  • Cover Color
    Black / Red
  • Cover Material
    EPDM
  • Maximum Temperature
    410 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 410 °F
  • Weight
    0.605 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text